Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21247-3757

21852-4283

64X4283 V OIL SEAL ; 23"IDX24.5"OD

23" Shaft Dia; 24-1/2" Housing Bore; 3/4" Nominal Width; Mill-Right V Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code

Part #

21852-4283

BDI #

370156

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.31
UNSPSC
31411705
EAN
0717744028275
Generic Design Code
C_R_HDL
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Other Features
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64X4283 MILL-RIGHT V CRS 23.000"ID 24.500"OD .750"
Manufacturer Internal Number
21852-4283
Weight / LBS
7.31
Long Description
23" Shaft Dia; 24-1/2" Housing Bore; 3/4" Nominal Width; Mill-Right V Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Housing Bore
24.5 Inch | 622.3 Millimeter
Shaft Diameter
23 Inch | 584.2 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter