Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21854-3984

21854-3984

64X3984 V OIL SEAL ; 9.5"IDX11.5"OD

9-1/2" Shaft Dia; 11-1/2" Housing Bore; 13/16" Nominal Width; Mill-Right V Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64 Seal Design Code

Part #

21854-3984

BDI #

370248

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.71
UNSPSC
31411705
EAN
0717744777104
Generic Design Code
C_R_HDL
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21854-3984
Manufacturer Internal Number
21854-3984
Weight / LBS
3.77
Long Description
9-1/2" Shaft Dia; 11-1/2" Housing Bore; 13/16" Nominal Width; Mill-Right V Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64 Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
9.5 Inch | 241.3 Millimeter
Housing Bore
11.5 Inch | 292.1 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter