Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
21944 / 2.18X3.19X0.625 HMSA73 V

21944 / 2.18X3.19X0.625 HMSA73 V

21944 / 2.18X3.19X0.625 HMSA73 V

CRSEAL 21944 / 2.18X3.19X0.625 HMSA73 V ; DBL LIP SEAL

2.18" Shaft Dia; 3.19" Housing Bore; 5/8" Nominal Width; Viton Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA73 Seal Design Code

Part #

21944 / 2.18X3.19X0.625 HMSA73 V

BDI #

1246210

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
UNSPSC
31411705
EAN
0085311396486
Generic Design Code
C_R_HMSA73
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA73
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
21944
Weight / LBS
0.214
Long Description
2.18" Shaft Dia; 3.19" Housing Bore; 5/8" Nominal Width; Viton Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA73 Seal Design Code
Housing Bore
3.19 Inch | 81.026 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
2.18 Inch | 55.372 Millimeter