Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21096-3544

21947-7268

53X7268 MILL RIGHT V 304SS ; 6.693IN ID 7.875IN OD

6.693" Shaft Dia; 7-7/8" Housing Bore; 0.591" Nominal Width; Mill-Right V Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 304 Stainless Steel Case; 53 Seal Design Code

Part #

21947-7268

BDI #

370348

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.418
EAN
0717744573454
Generic Design Code
GAR_53
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
304 Stainless Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X7268 MILL-RIGHT V 304/316SS 6.693"ID 7.875"OD .
Manufacturer Internal Number
21947-7268
Weight / LBS
0.92
Long Description
6.693" Shaft Dia; 7-7/8" Housing Bore; 0.591" Nominal Width; Mill-Right V Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 304 Stainless Steel Case; 53 Seal Design Code
Housing Bore
7.875 Inch | 200.025 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Shaft Diameter
6.693 Inch | 170.002 Millimeter