Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21947-7383

21947-7383

53X7383 MILL RIGHT V 304SS ; 5.512IN ID 6.693IN OD

5.512" Shaft Dia; 6.693" Housing Bore; 0.551" Nominal Width; Mill-Right V Lip; Solid Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 304 Stainless Steel Case; 53 Seal Design Code

Part #

21947-7383

BDI #

370350

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.328
EAN
0717744566517
Generic Design Code
GAR_53
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
304 Stainless Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X7383 MILL-RIGHT V 304/316SS 5.512"ID 6.693"OD .
Manufacturer Internal Number
21947-7383
Weight / LBS
0.723
Long Description
5.512" Shaft Dia; 6.693" Housing Bore; 0.551" Nominal Width; Mill-Right V Lip; Solid Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 304 Stainless Steel Case; 53 Seal Design Code
Nominal Width
0.551 Inch | 13.995 Millimeter
Shaft Diameter
5.512 Inch | 140.005 Millimeter
Actual Width
0.551 Inch | 13.995 Millimeter
Housing Bore
6.693 Inch | 170.002 Millimeter