Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
21952 / 2.199X2.737X0.438 HMA90 R

21952 / 2.199X2.737X0.438 HMA90 R

21952 / 2.199X2.737X0.438 HMA90 R

CRSEAL 21952 / 2.199X2.737X0.438 HMA90 R ; LIP SEAL

Lip Seal; 2.199" Shaft Dia; 2.737" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA90 Seal Design Code

Part #

21952 / 2.199X2.737X0.438 HMA90 R

BDI #

1246212

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.039
UNSPSC
31411705
EAN
0085311024464
Generic Design Code
C_R_HMA90
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA90
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
21952
Weight / LBS
0.133
Long Description
Lip Seal; 2.199" Shaft Dia; 2.737" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA90 Seal Design Code
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
2.737 Inch | 69.52 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
2.199 Inch | 55.855 Millimeter