Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
21957 / 2.322X2.745X0.275 CRS1 R

21957 / 2.322X2.745X0.275 CRS1 R

21957 / 2.322X2.745X0.275 CRS1 R

CRSEAL 21957 / 2.322X2.745X0.275 CRS1 R ; SGL LIP SEAL

2.322" Shaft Dia; 2.745" Housing Bore; 0.275" Nominal Width; Nitrile Lip; Solid Seal; 0.275" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS1 Seal Design Code

Part #

21957 / 2.322X2.745X0.275 CRS1 R

BDI #

22779705

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0085311489447
Generic Design Code
C_R_CRS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
21957
Weight / LBS
0.048
Long Description
2.322" Shaft Dia; 2.745" Housing Bore; 0.275" Nominal Width; Nitrile Lip; Solid Seal; 0.275" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS1 Seal Design Code
Nominal Width
0.275 Inch | 6.985 Millimeter
Shaft Diameter
2.322 Inch | 58.979 Millimeter
Housing Bore
2.745 Inch | 69.723 Millimeter
Actual Width
0.275 Inch | 6.985 Millimeter