Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
21961 / 2.201X2.738X0.197 HMA73 R

21961 / 2.201X2.738X0.197 HMA73 R

21961 / 2.201X2.738X0.197 HMA73 R

CRSEAL 21961 / 2.201X2.738X0.197 HMA73 R ; LIP SEAL

Lip Seal; 2.201" Shaft Dia; 2.738" Housing Bore; 0.197" Nominal Width; Nitrile Lip; Solid Seal; 0.197" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA73 Seal Design Code

Part #

21961 / 2.201X2.738X0.197 HMA73 R

BDI #

1246215

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311889933
Generic Design Code
C_R_HMA73
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA73
Other Features
Internal and External Lip | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
21961
Weight / LBS
0.084
Long Description
Lip Seal; 2.201" Shaft Dia; 2.738" Housing Bore; 0.197" Nominal Width; Nitrile Lip; Solid Seal; 0.197" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA73 Seal Design Code
Nominal Width
0.197 Inch | 5.004 Millimeter
Shaft Diameter
2.201 Inch | 55.905 Millimeter
Actual Width
0.197 Inch | 5.004 Millimeter
Housing Bore
2.738 Inch | 69.545 Millimeter