Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21X29X4KC

21X29X4KC

21X29X4KC LIP SHAFT SEAL ; NITRILE DBL RUBBERIZED

21MM Shaft Dia; 29MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel and Rubber Case Construction; KC Seal Design Code

Part #

21X29X4KC

BDI #

877705

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
Generic Design Code
TSM_KC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
KC
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
21X29X4KC
Long Description
21MM Shaft Dia; 29MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel and Rubber Case Construction; KC Seal Design Code
Shaft Diameter
0.827 Inch | 21 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Housing Bore
1.142 Inch | 29 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter