Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22029 / 2.205X3.031X0.394 CRSA3 R

22029 / 2.205X3.031X0.394 CRSA3 R

22029 / 2.205X3.031X0.394 CRSA3 R

CRSEAL 22029 / 2.205X3.031X0.394 CRSA3 R ; DBL LIP SEAL

Lip Seal; 2.205" Shaft Dia; 3-1/32" Housing Bore; 0.394" Nominal Width; Nitrile Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code

Part #

22029 / 2.205X3.031X0.394 CRSA3 R

BDI #

1246306

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31411705
EAN
0085311193016
Generic Design Code
C_R_CRSA3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA3
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22029
Weight / LBS
0.17
Long Description
Lip Seal; 2.205" Shaft Dia; 3-1/32" Housing Bore; 0.394" Nominal Width; Nitrile Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Shaft Diameter
2.205 Inch | 56.007 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Housing Bore
3.031 Inch | 76.987 Millimeter