Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22035 / 2.205X2.992X0.472 CRSA9 R

22035 / 2.205X2.992X0.472 CRSA9 R

22035 / 2.205X2.992X0.472 CRSA9 R

CRSEAL 22035 / 2.205X2.992X0.472 CRSA9 R ; DBL LIP SEAL

Lip Seal; 2.205" Shaft Dia; 2.992" Housing Bore; 0.472" Nominal Width; Nitrile Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA9 Seal Design Code

Part #

22035 / 2.205X2.992X0.472 CRSA9 R

BDI #

1414351

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.101
UNSPSC
31411705
EAN
0085311024549
Generic Design Code
C_R_CRSA9
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA9
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22035
Weight / LBS
0.158
Long Description
Lip Seal; 2.205" Shaft Dia; 2.992" Housing Bore; 0.472" Nominal Width; Nitrile Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA9 Seal Design Code
Actual Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
2.205 Inch | 56.007 Millimeter
Housing Bore
2.992 Inch | 75.997 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter