Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22042 / 2.205X3.071X0.295 HMSA96 R

22042 / 2.205X3.071X0.295 HMSA96 R

22042 / 2.205X3.071X0.295 HMSA96 R

CRSEAL 22042/ 2.205X3.071X0.295 HMSA96 R ; LIP SEAL

Lip Seal; 2.205" Shaft Dia; 3.071" Housing Bore; 0.295" Nominal Width; Nitrile Lip; Solid Seal; 0.295" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code

Part #

22042 / 2.205X3.071X0.295 HMSA96 R

BDI #

1246322

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.031
UNSPSC
31411705
EAN
0085311902397
Generic Design Code
C_R_HMSA96
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22042
Weight / LBS
0.102
Long Description
Lip Seal; 2.205" Shaft Dia; 3.071" Housing Bore; 0.295" Nominal Width; Nitrile Lip; Solid Seal; 0.295" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Nominal Width
0.295 Inch | 7.493 Millimeter
Shaft Diameter
2.205 Inch | 56.007 Millimeter
Housing Bore
3.071 Inch | 78.003 Millimeter
Actual Width
0.295 Inch | 7.493 Millimeter