Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

530X580X22 HDS7 R

220X260X22 HDS7 V

CRSEAL 220X260X22 HDS7 V SGL LIP SEAL

220MM Shaft Dia; 260MM Housing Bore; 22MM Nominal Width; Viton Lip; Solid Seal; 22MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

220X260X22 HDS7 V

BDI #

22779409

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.885
UNSPSC
31411705
EAN
0085311469470
Generic Design Code
C_R_HDS7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
220X260X22 HDS7 V
Weight / LBS
1.952
Long Description
220MM Shaft Dia; 260MM Housing Bore; 22MM Nominal Width; Viton Lip; Solid Seal; 22MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Housing Bore
10.236 Inch | 260 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Shaft Diameter
8.661 Inch | 220 Millimeter
Actual Width
0.866 Inch | 22 Millimeter