Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2216-2416-56 HDS2L32 H

2216-2416-56 HDS2L32 H

2216-2416-56 HDS2L32 H

CRSEAL 2225568 SINGLE LIP SEAL ; POR 22.25X24.25X0.875 HDS3 H

22-1/4" Shaft Dia; 24-1/4" Housing Bore; 7/8" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code

Part #

2216-2416-56 HDS2L32 H

BDI #

1246642

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.216
UNSPSC
31411705
EAN
7316577778215
Generic Design Code
C_R_HDS3
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDS3
Other Features
Large | With Inner Case | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2225568
Weight / LBS
10.596
Long Description
22-1/4" Shaft Dia; 24-1/4" Housing Bore; 7/8" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Shaft Diameter
22.25 Inch | 565.15 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
24.25 Inch | 615.95 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter