Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22225 / 2.244X2.638X0.236 HMSA7 R

120X160X12ADL VITON

22225 / 2.244X2.638X0.236 HMSA7 R

CRSEAL 22225 / 2.244X2.638X0.236 HMSA7 R ; DBL LIP SEAL

2.244" Shaft Dia; 2.638" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

22225 / 2.244X2.638X0.236 HMSA7 R

BDI #

1246568

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311024624
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22225
Weight / LBS
0.062
Long Description
2.244" Shaft Dia; 2.638" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Housing Bore
2.638 Inch | 67.005 Millimeter
Actual Width
0.236 Inch | 5.994 Millimeter
Shaft Diameter
2.244 Inch | 56.998 Millimeter
Nominal Width
0.236 Inch | 5.994 Millimeter