Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2225557 / 22.25X24.25X0.813 HS7 R

590724 / 9X10X0.5 HS7 R

2225557 / 22.25X24.25X0.813 HS7 R

CRSEAL 2225557 SINGLE LIP SEAL ; POR 22.25X24.25X0.813 HS7 R NON RETURNAB

22-1/4" Shaft Dia; 24-1/4" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

2225557 / 22.25X24.25X0.813 HS7 R

BDI #

1246635

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.02
UNSPSC
31411705
EAN
0085311136846
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2225557
Weight / LBS
4.323
Long Description
22-1/4" Shaft Dia; 24-1/4" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
24.25 Inch | 615.95 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
22.25 Inch | 565.15 Millimeter