Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2243303 / 22.438X24X0.75 HDS1 V

2500255 / 25X26.5X0.75 HDS1 D

2243303 / 22.438X24X0.75 HDS1 V

CRSEAL 2243303 / 22.438X24X0.75 HDS1 V ; SGL LIP SEAL

Lip Seal; 22-7/16" Shaft Dia; 24" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

2243303 / 22.438X24X0.75 HDS1 V

BDI #

1246895

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.8
UNSPSC
31411705
EAN
0085311137072
Generic Design Code
C_R_HDS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2243303
Weight / LBS
10.611
Long Description
Lip Seal; 22-7/16" Shaft Dia; 24" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
22.438 Inch | 569.925 Millimeter
Housing Bore
24 Inch | 609.6 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter