Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22483 / 2.25X3.31X0.375 HM18 R

22483 / 2.25X3.31X0.375 HM18 R

22483 / 2.25X3.31X0.375 HM18 R

CRSEAL 22483 / 2.25X3.31X0.375 HM18 R ; SGL LIP SEAL

Lip Seal; 2-1/4" Shaft Dia; 3.31" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code

Part #

22483 / 2.25X3.31X0.375 HM18 R

BDI #

1246906

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.097
UNSPSC
31411705
EAN
0085311025065
Generic Design Code
C_R_HM18
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM18
Other Features
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22483
Weight / LBS
0.151
Long Description
Lip Seal; 2-1/4" Shaft Dia; 3.31" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
2.25 Inch | 57.15 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
3.31 Inch | 84.074 Millimeter