Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22500-5226

22500-5226

53G1X5226 N OIL SEAL ; 3.25"IDX4.25"OD

3-1/4" Shaft Dia; 4-1/4" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53G1 Seal Design Code

Part #

22500-5226

BDI #

370409

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.204
EAN
0717744607982
Generic Design Code
GAR_53G1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53G1
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case | Gylon Excluder Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53G1X5226 MILL-RIGHT N CRS 3.250"ID 4.250"OD .625"
Manufacturer Internal Number
22500-5226
Weight / LBS
0.45
Long Description
3-1/4" Shaft Dia; 4-1/4" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53G1 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
3.25 Inch | 82.55 Millimeter
Housing Bore
4.25 Inch | 107.95 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter