Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22501-3498

22501-3498

53G1X3498 MILL RIGHT ES CRS ; 7.000IN ID 8.375IN OD

7" Shaft Dia; 8-3/8" Housing Bore; 5/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53G1 Seal Design Code

Part #

22501-3498

BDI #

370430

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.489
EAN
0717744121952
Generic Design Code
GAR_53G1
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53G1
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case | Gylon Excluder Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53G1X3498 MILL-RIGHT ES CRS 7.000"ID 8.375"OD .62
Manufacturer Internal Number
22501-3498
Weight / LBS
1.078
Long Description
7" Shaft Dia; 8-3/8" Housing Bore; 5/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53G1 Seal Design Code
Housing Bore
8.375 Inch | 212.725 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
7 Inch | 177.8 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter