Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22503-4469

22503-4469

64G1X4469 MILL RIGHT N CRS ; 40.500IN ID 42.500IN OD

40-1/2" Shaft Dia; 42-1/2" Housing Bore; 1" Nominal Width; Mill-Right N Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64G1-L Seal Design Code

Part #

22503-4469

BDI #

370458

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.08
EAN
0717744574895
Generic Design Code
C_R_HDLA
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64G1-L
Other Features
Large | Assembled | Severe Service | With Inner Case | Heavy Duty Case | Gylon Excluder Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64G1X4469 MILL-RIGHT N CRS 40.500"ID 42.500"OD 1.0
Manufacturer Internal Number
22503-4469
Weight / LBS
20
Long Description
40-1/2" Shaft Dia; 42-1/2" Housing Bore; 1" Nominal Width; Mill-Right N Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64G1-L Seal Design Code
Actual Width
1 Inch | 25.4 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
40.5 Inch | 1,028.7 Millimeter
Housing Bore
42.5 Inch | 1,079.5 Millimeter