Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22563 / 2.25X3.4X0.294 X15 R

22563 / 2.25X3.4X0.294 X15 R

22563 / 2.25X3.4X0.294 X15 R

CRSEAL 22563 / 2.25X3.4X0.294 X15 R ; LIP SEAL

Lip Seal; 2-1/4" Shaft Dia; 3.4" Housing Bore; 0.294" Nominal Width; Nitrile Lip; Solid Seal; 0.294" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X15 Seal Design Code

Part #

22563 / 2.25X3.4X0.294 X15 R

BDI #

1246937

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.099
UNSPSC
31411705
EAN
0085311025164
Generic Design Code
C_R_X15
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X15
Other Features
External Lip | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22563
Weight / LBS
0.152
Long Description
Lip Seal; 2-1/4" Shaft Dia; 3.4" Housing Bore; 0.294" Nominal Width; Nitrile Lip; Solid Seal; 0.294" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X15 Seal Design Code
Housing Bore
3.4 Inch | 86.36 Millimeter
Shaft Diameter
2.25 Inch | 57.15 Millimeter
Nominal Width
0.294 Inch | 7.468 Millimeter
Actual Width
0.294 Inch | 7.468 Millimeter