Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22614 / 2.24X3.189X0.61 HM14 R

17324021VL-H-BX

22614 / 2.24X3.189X0.61 HM14 R

CRSEAL 22614 / 2.24X3.189X0.61 HM14 R ; SGL LIP SEAL

2.24" Shaft Dia; 3-3/16" Housing Bore; 0.61" Nominal Width; Nitrile Lip; Solid Seal; 0.61" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

22614 / 2.24X3.189X0.61 HM14 R

BDI #

1246945

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31411705
EAN
0085311025232
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22614
Weight / LBS
0.175
Long Description
2.24" Shaft Dia; 3-3/16" Housing Bore; 0.61" Nominal Width; Nitrile Lip; Solid Seal; 0.61" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Nominal Width
0.61 Inch | 15.494 Millimeter
Actual Width
0.61 Inch | 15.494 Millimeter
Shaft Diameter
2.24 Inch | 56.896 Millimeter
Housing Bore
3.189 Inch | 81.001 Millimeter