Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22627-7409

22627-7409

53R2X7409 N OIL SEAL ; 5.5"IDX6.75"OD

5-1/2" Shaft Dia; 6-3/4" Housing Bore; 29/32" Nominal Width; Mill-Right N Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code

Part #

22627-7409

BDI #

370611

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.52
UNSPSC
31411705
EAN
0717744030186
Generic Design Code
GAR_53R2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R2
Other Features
Small | General Purpose | Opposed Lips | 2 Springs | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53R2X7409 MILL-RIGHT N CRS 5.500"ID 6.750"OD .906
Manufacturer Internal Number
22627-7409
Weight / LBS
1.158
Long Description
5-1/2" Shaft Dia; 6-3/4" Housing Bore; 29/32" Nominal Width; Mill-Right N Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Nominal Width
0.906 Inch | 23.012 Millimeter
Shaft Diameter
5.5 Inch | 139.7 Millimeter
Actual Width
0.906 Inch | 23.012 Millimeter
Housing Bore
6.75 Inch | 171.45 Millimeter