Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22627-8687

22627-8687

53R2X8687 N OIL SEAL ; 8.75"IDX10.75"OD NON RETURNABLE POR

8-3/4" Shaft Dia; 10-3/4" Housing Bore; 1-3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 1-3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code

Part #

22627-8687

BDI #

370626

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.105
EAN
0717744080495
Generic Design Code
GAR_53R2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R2
Other Features
Small | General Purpose | Opposed Lips | 2 Springs | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53R2X8687 MILL-RIGHT N CRS 8.750"ID 10.750"OD 1.3
Manufacturer Internal Number
22627-8687
Weight / LBS
2.434
Long Description
8-3/4" Shaft Dia; 10-3/4" Housing Bore; 1-3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 1-3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Nominal Width
1.375 Inch | 34.925 Millimeter
Shaft Diameter
8.75 Inch | 222.25 Millimeter
Actual Width
1.375 Inch | 34.925 Millimeter
Housing Bore
10.75 Inch | 273.05 Millimeter