Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22627-8909

22627-8909

53R2X8909 N OIL SEAL ; 9.5"IDX11.25"OD

9-1/2" Shaft Dia; 11-1/4" Housing Bore; 1-3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 1-3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code

Part #

22627-8909

BDI #

370630

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.093
EAN
0717744030278
Generic Design Code
GAR_53R2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R2
Other Features
Small | General Purpose | Opposed Lips | 2 Springs | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53R2X8909 MILL-RIGHT N CRS 9.500"ID 11.250"OD 1.3
Manufacturer Internal Number
22627-8909
Weight / LBS
2.409
Long Description
9-1/2" Shaft Dia; 11-1/4" Housing Bore; 1-3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 1-3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Actual Width
1.375 Inch | 34.925 Millimeter
Housing Bore
11.25 Inch | 285.75 Millimeter
Shaft Diameter
9.5 Inch | 241.3 Millimeter
Nominal Width
1.375 Inch | 34.925 Millimeter