Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22627-9165

22627-9165

22627-9165

8" Shaft Dia; 9" Housing Bore; 31/32" Nominal Width; Mill-Right N Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code

Part #

22627-9165

BDI #

370632

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.643
EAN
0717744145392
Generic Design Code
GAR_53R2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R2
Other Features
Small | General Purpose | Opposed Lips | 2 Springs | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53R2X9165 MILL-RIGHT N CRS 8.000"ID 9.000"OD .969
Manufacturer Internal Number
22627-9165
Weight / LBS
1.417
Long Description
8" Shaft Dia; 9" Housing Bore; 31/32" Nominal Width; Mill-Right N Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Shaft Diameter
8 Inch | 203.2 Millimeter
Nominal Width
0.969 Inch | 24.613 Millimeter
Actual Width
0.969 Inch | 24.613 Millimeter
Housing Bore
9 Inch | 228.6 Millimeter