Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22627-9423

22627-9423

53R2X9423 N OIL SEAL ; 18"IDX20"OD

18" Shaft Dia; 20" Housing Bore; 1-3/4" Nominal Width; Mill-Right N Lip; Solid Seal; 1-3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2-L Seal Design Code

Part #

22627-9423

BDI #

370636

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.8
UNSPSC
31411705
EAN
0717744030308
Generic Design Code
GAR_53R2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R2-L
Other Features
Small | General Purpose | Opposed Lips | 2 Springs | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53R2X9423 MILL-RIGHT N CRS 18.000"ID 20.000"OD 1.
Manufacturer Internal Number
22627-9423
Weight / LBS
3.981
Long Description
18" Shaft Dia; 20" Housing Bore; 1-3/4" Nominal Width; Mill-Right N Lip; Solid Seal; 1-3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2-L Seal Design Code
Nominal Width
1.75 Inch | 44.45 Millimeter
Shaft Diameter
18 Inch | 457.2 Millimeter
Housing Bore
20 Inch | 508 Millimeter
Actual Width
1.75 Inch | 44.45 Millimeter