Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2263548 / 22.638X24.638X0.75 HS8 D

1300259 / 13X14.5X0.75 HS8 D

2263548 / 22.638X24.638X0.75 HS8 D

CRSEAL 2263548/ 22.638X24.638X0.75 HS8 D ; SGL LIP SEAL

Lip Seal; 22.638" Shaft Dia; 24.638" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2263548 / 22.638X24.638X0.75 HS8 D

BDI #

1246951

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.14
UNSPSC
31411705
EAN
0085311886062
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2263548
Weight / LBS
6.921
Long Description
Lip Seal; 22.638" Shaft Dia; 24.638" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
24.638 Inch | 625.805 Millimeter
Shaft Diameter
22.638 Inch | 575.005 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter