Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2281558 / 22.814X24.814X0.813 HS8 R

2000258 / 20X21.5X0.75 HS8 R

2281558 / 22.814X24.814X0.813 HS8 R

CRSEAL 2281558/22.814X24.814X0.813 HS8 R ; SGL LIP SEAL

Lip Seal; 22.814" Shaft Dia; 24.814" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2281558 / 22.814X24.814X0.813 HS8 R

BDI #

1246971

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.94
UNSPSC
31411705
EAN
0085311137430
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2281558
Weight / LBS
4.283
Long Description
Lip Seal; 22.814" Shaft Dia; 24.814" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
22.814 Inch | 579.476 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
24.814 Inch | 630.276 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter