Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22819 / 2.283X2.913X0.512 D7 P

22819 / 2.283X2.913X0.512 D7 P

22819 / 2.283X2.913X0.512 D7 P

CRSEAL 22819 / 2.283X2.913X0.512 D7 P ; LIP SEAL

Lip Seal; 2.283" Shaft Dia; 2.913" Housing Bore; 0.512" Nominal Width; Polyacrylate Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D7 Seal Design Code

Part #

22819 / 2.283X2.913X0.512 D7 P

BDI #

1246972

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.044
UNSPSC
31411705
EAN
0085311902731
Generic Design Code
C_R_D7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
D7
Other Features
Small | Without Inner Case | 2 Springs
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22819
Weight / LBS
0.128
Long Description
Lip Seal; 2.283" Shaft Dia; 2.913" Housing Bore; 0.512" Nominal Width; Polyacrylate Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D7 Seal Design Code
Nominal Width
0.512 Inch | 13.005 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter
Shaft Diameter
2.283 Inch | 57.988 Millimeter
Housing Bore
2.913 Inch | 73.99 Millimeter