Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22841 / 2.283X2.951X0.292 HMSA45 P

17915 / 1.811X2.74X0.583 HMSA45 P

22841 / 2.283X2.951X0.292 HMSA45 P

CRSEAL 22841/ 2.283X2.951X0.292 HMSA45 P ; DBL LIP SEAL

Lip Seal; 2.283" Shaft Dia; 2.951" Housing Bore; 0.292" Nominal Width; Polyacrylate Lip; Solid Seal; 0.292" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA45 Seal Design Code

Part #

22841 / 2.283X2.951X0.292 HMSA45 P

BDI #

1246978

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311180542
Generic Design Code
C_R_HMSA45
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA45
Other Features
Internal and External Lip | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22841
Weight / LBS
0.099
Long Description
Lip Seal; 2.283" Shaft Dia; 2.951" Housing Bore; 0.292" Nominal Width; Polyacrylate Lip; Solid Seal; 0.292" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA45 Seal Design Code
Actual Width
0.292 Inch | 7.417 Millimeter
Nominal Width
0.292 Inch | 7.417 Millimeter
Shaft Diameter
2.283 Inch | 57.988 Millimeter
Housing Bore
2.951 Inch | 74.955 Millimeter