Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22842 / 2.283X2.91X0.39 HMSA7 P

22842 / 2.283X2.91X0.39 HMSA7 P

22842 / 2.283X2.91X0.39 HMSA7 P

CRSEAL 22842 / 2.283X2.91X0.39 HMSA7 P ; DBL LIP SEAL

Lip Seal; 2.283" Shaft Dia; 2.91" Housing Bore; 0.39" Nominal Width; Polyacrylate Lip; Solid Seal; 0.39" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

22842 / 2.283X2.91X0.39 HMSA7 P

BDI #

1246979

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.092
UNSPSC
31411705
EAN
0085311195348
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22842
Weight / LBS
0.124
Long Description
Lip Seal; 2.283" Shaft Dia; 2.91" Housing Bore; 0.39" Nominal Width; Polyacrylate Lip; Solid Seal; 0.39" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Shaft Diameter
2.283 Inch | 57.988 Millimeter
Housing Bore
2.91 Inch | 73.914 Millimeter
Actual Width
0.39 Inch | 9.906 Millimeter
Nominal Width
0.39 Inch | 9.906 Millimeter