Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22845 / 2.283X3.07X0.394 HMSA92 R

15866 / 1.575X2.992X0.492 HMSA92 P

22845 / 2.283X3.07X0.394 HMSA92 R

CRSEAL 22845 / 2.283X3.07X0.394 HMSA92 R ; DBL LIP SEAL

Lip Seal; 2.283" Shaft Dia; 3.07" Housing Bore; 0.394" Nominal Width; Nitrile Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code

Part #

22845 / 2.283X3.07X0.394 HMSA92 R

BDI #

1246980

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.038
UNSPSC
31411705
EAN
0085311156288
Generic Design Code
C_R_HMSA92
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Other Features
Internal and External Lip | Single External Lip without Spring
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22845
Weight / LBS
0.13
Long Description
Lip Seal; 2.283" Shaft Dia; 3.07" Housing Bore; 0.394" Nominal Width; Nitrile Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Housing Bore
3.07 Inch | 77.978 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
2.283 Inch | 57.988 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter