Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22870 / 2.297X3.148X0.359 HM18 R

22870 / 2.297X3.148X0.359 HM18 R

22870 / 2.297X3.148X0.359 HM18 R

CRSEAL 22870 / 2.297X3.148X0.359 HM18 R ; SGL LIP SEAL

Lip Seal; 2.297" Shaft Dia; 3.148" Housing Bore; 0.359" Nominal Width; Nitrile Lip; Solid Seal; 23/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code

Part #

22870 / 2.297X3.148X0.359 HM18 R

BDI #

1246981

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.093
UNSPSC
31411705
EAN
0085311025447
Generic Design Code
C_R_HM18
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM18
Other Features
With Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22870
Weight / LBS
0.139
Long Description
Lip Seal; 2.297" Shaft Dia; 3.148" Housing Bore; 0.359" Nominal Width; Nitrile Lip; Solid Seal; 23/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code
Actual Width
0.359 Inch | 9.119 Millimeter
Shaft Diameter
2.297 Inch | 58.344 Millimeter
Housing Bore
3.148 Inch | 79.959 Millimeter
Nominal Width
0.359 Inch | 9.119 Millimeter