Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22897-7181

22897-7181

22897-7181 HI-PERFORMANCE SEAL ; NON RETURNABLE 79MM ID 124MM OD 5EA/PAK

Oil Seal; 3-1/8" Shaft Dia; 4-7/8" Housing Bore; 31/32" Nominal Width; Nitrile Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53T2 Seal Design Code

Part #

22897-7181

BDI #

22829941

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.531
UNSPSC
31411705
EAN
0053893187730
Generic Design Code
GAR_53T2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53T2
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 3-1/8" Shaft Dia; 4-7/8" Housing Bore; 31/32" Nominal Width; Nitrile Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53T2 Seal Design Code
Nominal Width
0.969 Inch | 24.613 Millimeter
Housing Bore
4.875 Inch | 123.825 Millimeter
Shaft Diameter
3.125 Inch | 79.375 Millimeter
Actual Width
0.969 Inch | 24.613 Millimeter