Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22987-4853

22987-4853

22987-4853

6-7/8" Shaft Dia; 7-7/8" Housing Bore; 31/32" Nominal Width; Mill-Right N Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1 Seal Design Code

Part #

22987-4853

BDI #

370722

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.582
EAN
0717744084349
Generic Design Code
GAR_53F1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53F1
Other Features
Small | General Purpose | Felt Excluder | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53F1X4853 MILL-RIGHT N CRS 6.875"ID 7.875"OD .969
Manufacturer Internal Number
22987-4853
Weight / LBS
1.281
Long Description
6-7/8" Shaft Dia; 7-7/8" Housing Bore; 31/32" Nominal Width; Mill-Right N Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1 Seal Design Code
Actual Width
0.969 Inch | 24.613 Millimeter
Housing Bore
7.875 Inch | 200.025 Millimeter
Nominal Width
0.969 Inch | 24.613 Millimeter
Shaft Diameter
6.875 Inch | 174.625 Millimeter