Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
23098 / 2.313X3.065X0.281 HM1 R

23098 / 2.313X3.065X0.281 HM1 R

23098 / 2.313X3.065X0.281 HM1 R

CRSEAL 23098 / 2.313X3.065X0.281 HM1 R ; SGL LIP SEAL

Lip Seal; 2-5/16" Shaft Dia; 3.065" Housing Bore; 9/32" Nominal Width; Nitrile Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM1 Seal Design Code

Part #

23098 / 2.313X3.065X0.281 HM1 R

BDI #

18204892

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.101
UNSPSC
31411705
EAN
0085311501026
Generic Design Code
C_R_HM1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
23098
Weight / LBS
0.223
Long Description
Lip Seal; 2-5/16" Shaft Dia; 3.065" Housing Bore; 9/32" Nominal Width; Nitrile Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM1 Seal Design Code
Shaft Diameter
2.313 Inch | 58.75 Millimeter
Nominal Width
0.281 Inch | 7.137 Millimeter
Actual Width
0.281 Inch | 7.137 Millimeter
Housing Bore
3.065 Inch | 77.851 Millimeter