Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1540X1580X20 HS8 V

230X260X15 HS8 V

CRSEAL 230X260X15 HS8 V SGL LIP SEAL

230MM Shaft Dia; 260MM Housing Bore; 15MM Nominal Width; Viton Lip; Split Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

230X260X15 HS8 V

BDI #

22780045

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.325
UNSPSC
31411705
EAN
0085311500722
Generic Design Code
C_R_HS8
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
230X260X15 HS8 V
Weight / LBS
0.717
Long Description
230MM Shaft Dia; 260MM Housing Bore; 15MM Nominal Width; Viton Lip; Split Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.591 Inch | 15 Millimeter
Housing Bore
10.236 Inch | 260 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Shaft Diameter
9.055 Inch | 230 Millimeter