Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16489 / 1.654X2.362X0.276 HMSA7 P

230X270X15TC-BX

230X270X15TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

230MM Shaft Dia; 270MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

230X270X15TC-BX

BDI #

881461

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.371
UNSPSC
31411705
EAN
0750886378402
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
230X270X15TC
Weight / LBS
0.818
Long Description
230MM Shaft Dia; 270MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Shaft Diameter
9.055 Inch | 230 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Housing Bore
10.63 Inch | 270 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter