Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

413478

230X285X23TA

230X285X23TA LIP SHAFT SEAL ; NITRILE DBL SPRING DBL CASE

230MM Shaft Dia; 285MM Housing Bore; 23MM Nominal Width; Nitrile Lip; Solid Seal; 23MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TA Seal Design Code

Part #

230X285X23TA

BDI #

877947

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
UNSPSC
31411705
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TA
Other Features
With Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
230X285X23TA
Weight / LBS
2
Long Description
230MM Shaft Dia; 285MM Housing Bore; 23MM Nominal Width; Nitrile Lip; Solid Seal; 23MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TA Seal Design Code
Nominal Width
0.906 Inch | 23 Millimeter
Shaft Diameter
9.055 Inch | 230 Millimeter
Actual Width
0.906 Inch | 23 Millimeter
Housing Bore
11.22 Inch | 285 Millimeter