Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2313136TCR2-BX

2313136TCR2-BX

2313136TCR2-BX LIP SHAFT SEAL

2-5/16" Shaft Dia; 3-1/8" Housing Bore; 0.365" Nominal Width; Nitrile Lip; Solid Seal; 0.365" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC Seal Design Code

Part #

2313136TCR2-BX

BDI #

902875

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
EAN
0750886243892
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2313136TCR2
Weight / LBS
0.07636
Long Description
2-5/16" Shaft Dia; 3-1/8" Housing Bore; 0.365" Nominal Width; Nitrile Lip; Solid Seal; 0.365" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC Seal Design Code
Actual Width
0.365 Inch | 9.271 Millimeter
Housing Bore
3.125 Inch | 79.375 Millimeter
Nominal Width
0.365 Inch | 9.271 Millimeter
Shaft Diameter
2.313 Inch | 58.75 Millimeter