Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4984 / 0.5X0.999X0.25 CRW1 R

231374SB-H-BX

231374SB-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING

2-5/16" Shaft Dia; 3.371" Housing Bore; 0-7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code

Part #

231374SB-H-BX

BDI #

896256

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886389989
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SB-H
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
231374SB-H
Long Description
2-5/16" Shaft Dia; 3.371" Housing Bore; 0-7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Actual Width
0.437 Inch | 11.1 Millimeter
Housing Bore
3.371 Inch | 85.623 Millimeter
Shaft Diameter
2.313 Inch | 58.75 Millimeter
Nominal Width
0.437 Inch | 11.1 Millimeter