Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2320558 / 23.208X25.208X0.813 HS8 R

10.75X12X0.625 HS8 R / 1075118

2320558 / 23.208X25.208X0.813 HS8 R

CRSEAL 2320558/23.208X25.208X0.813 HS8 R ; SGL LIP SEAL

Lip Seal; 23.208" Shaft Dia; 25.208" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2320558 / 23.208X25.208X0.813 HS8 R

BDI #

1247748

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.04
UNSPSC
31411705
EAN
0085311137829
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2320558
Weight / LBS
4.513
Long Description
Lip Seal; 23.208" Shaft Dia; 25.208" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
23.208 Inch | 589.483 Millimeter
Housing Bore
25.208 Inch | 640.283 Millimeter