Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
23297 / 2.323X3.08X0.315 HMSA92 P

14762 / 1.575X2.835X0.433 HMSA92 P

23297 / 2.323X3.08X0.315 HMSA92 P

CRSEAL 23297 / 2.323X3.08X0.315 HMSA92 P ; DBL LIP SEAL

2.323" Shaft Dia; 3.08" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code

Part #

23297 / 2.323X3.08X0.315 HMSA92 P

BDI #

1247921

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.097
UNSPSC
31411705
EAN
0085311182959
Generic Design Code
C_R_HMSA92
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Other Features
Internal and External Lip | Single External Lip without Spring
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23297
Weight / LBS
0.239
Long Description
2.323" Shaft Dia; 3.08" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Shaft Diameter
2.323 Inch | 59.004 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Housing Bore
3.08 Inch | 78.232 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter