Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
23299 / 2.323X3.083X0.315 HMSA24 R

23299 / 2.323X3.083X0.315 HMSA24 R

23299 / 2.323X3.083X0.315 HMSA24 R

CRSEAL 23299/ 2.323X3.083X0.315 HMSA24 R ; DBL LIP SEAL

2.323" Shaft Dia; 3.083" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA24 Seal Design Code

Part #

23299 / 2.323X3.083X0.315 HMSA24 R

BDI #

1247922

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.094
UNSPSC
31411705
EAN
0085311182942
Generic Design Code
C_R_HMSA24
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA24
Other Features
Without Inner Case | T-Shaped Shell | Protective Collar
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23299
Weight / LBS
0.239
Long Description
2.323" Shaft Dia; 3.083" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA24 Seal Design Code
Shaft Diameter
2.323 Inch | 59.004 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Housing Bore
3.083 Inch | 78.308 Millimeter