Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
23300 / 2.328X3X0.395 CRW1 P

230X255X10B

23300 / 2.328X3X0.395 CRW1 P

CRSEAL 23300 / 2.328X3X0.395 CRW1 P ; SGL LIP SEAL

Lip Seal; 2-21/64" Shaft Dia; 3" Housing Bore; 0.395" Nominal Width; Polyacrylate Lip; Solid Seal; 0.395" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

23300 / 2.328X3X0.395 CRW1 P

BDI #

1243665

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
UNSPSC
31411705
EAN
0085311025676
Generic Design Code
C_R_CRW1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23300
Weight / LBS
0.1
Long Description
Lip Seal; 2-21/64" Shaft Dia; 3" Housing Bore; 0.395" Nominal Width; Polyacrylate Lip; Solid Seal; 0.395" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.395 Inch | 10.033 Millimeter
Shaft Diameter
2.328 Inch | 59.131 Millimeter
Housing Bore
3 Inch | 76.2 Millimeter
Nominal Width
0.395 Inch | 10.033 Millimeter