Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

121982VB-BX

23351VBY-BX

23351VBY-BX LIP SHAFT SEAL ; MTO

2-5/16" Shaft Dia; 3-1/2" Housing Bore; 0.19" Nominal Width; Nitrile Lip; Solid Seal; 0.19" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VB Seal Design Code

Part #

23351VBY-BX

BDI #

902879

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886212805
Generic Design Code
TSM_VB
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VB
Other Features
Without Inner Case
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23351VBY
Long Description
2-5/16" Shaft Dia; 3-1/2" Housing Bore; 0.19" Nominal Width; Nitrile Lip; Solid Seal; 0.19" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VB Seal Design Code
Housing Bore
3.5 Inch | 88.9 Millimeter
Shaft Diameter
2.313 Inch | 58.75 Millimeter
Actual Width
0.19 Inch | 4.826 Millimeter
Nominal Width
0.19 Inch | 4.826 Millimeter