Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

23547-4819

23547-4819

63R1X4819 MILL RIGHT N CRS ; .937IN ID 1.500IN OD

15/16" Shaft Dia; 1-1/2" Housing Bore; 9/16" Nominal Width; Mill-Right N Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63R1 Seal Design Code

Part #

23547-4819

BDI #

370889

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
EAN
0717744195298
Generic Design Code
GAR_63R1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63R1
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case | Opposed Lips
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63R1X4819 MILL-RIGHT N CRS .937"ID 1.500"OD .562"
Manufacturer Internal Number
23547-4819
Weight / LBS
0.043
Long Description
15/16" Shaft Dia; 1-1/2" Housing Bore; 9/16" Nominal Width; Mill-Right N Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63R1 Seal Design Code
Nominal Width
0.562 Inch | 14.275 Millimeter
Actual Width
0.562 Inch | 14.275 Millimeter
Housing Bore
1.5 Inch | 38.1 Millimeter
Shaft Diameter
0.937 Inch | 23.8 Millimeter