Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

23547-5568

23547-5568

23547-5568 HI-PERFORMANCE SEAL ; NON RETURNABLE 51MM ID 76MM OD 17MM W

Oil Seal; 2" Shaft Dia; 2.997" Housing Bore; 0.687" Nominal Width; Nitrile Lip; Solid Seal; 0.687" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Carbon Steel Case; GAR_63R1 Seal Design Code

Part #

23547-5568

BDI #

22829898

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.268
UNSPSC
31411705
EAN
0053893592510
Generic Design Code
GAR_63R1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Carbon Steel
Seal Design Code
63R1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 2" Shaft Dia; 2.997" Housing Bore; 0.687" Nominal Width; Nitrile Lip; Solid Seal; 0.687" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Carbon Steel Case; GAR_63R1 Seal Design Code
Shaft Diameter
2 Inch | 50.8 Millimeter
Nominal Width
0.687 Inch | 17.45 Millimeter
Actual Width
0.687 Inch | 17.45 Millimeter
Housing Bore
2.997 Inch | 76.124 Millimeter